Motion
HM501TM
HM500 MED ELASTOMER THREADED FIXED
Mi Item #10636207
MFR #HM501TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM500 MED ELASTOMER THREADED FIXED
Mi Item #10636207
MFR #HM501TM

Mfr description
HM501TM HALFMASK RESP ELASTOMER
  • Increased comfortThe N-Series filters and cartridges are lightweight (20% lighter than the T-series), making it more comfortable to wear during long shifts.
  • Clear line of sightThe cartridges have a low profile and do not intrude into the work zone, enabling the worker to see everything he or she needs to see, even when doing close-up activities.
  • Suited for many environmentsApplicable to explosive working environments, including Oil & Gas, Pharmaceuticals, General Manufacturing, Construction, and Welding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Elastomer
  • Filter Type
    Threaded
  • Includes
    Facepiece
  • Manufacturer Stock Number
    HM501TM
  • Manufacturer Upc Number
    883940379272
  • Number Of Straps
    2
  • Package Quantity
    1
  • Papr Sar Comp
    Neither
  • Series
    HM500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)