Motion
HM501TS
North Half Mask Respirator - HM500, Threaded, Neither
Mi Item #10636209
MFR #HM501TS
Price$32.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North Half Mask Respirator - HM500, Threaded, Neither
Mi Item #10636209
MFR #HM501TS

Mfr description
HM501TS HALFMASK RESP ELASTOMER
  • Increased comfort The N-Series filters and cartridges are lightweight (20% lighter than the T-series), making it more comfortable to wear during long shifts.
  • Clear line of sight The cartridges have a low profile and do not intrude into the work zone, enabling the worker to see everything he or she needs to see, even when doing close-up activities.
  • Suited for many environments Applicable to explosive working environments, including Oil & Gas, Pharmaceuticals, General Manufacturing, Construction, and Welding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.07/each

Specifications

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Elastomer
  • Filter Type
    Threaded
  • Includes
    Facepiece
  • Manufacturer Stock Number
    HM501TS
  • Manufacturer Upc Number
    883940379265
  • Number Of Straps
    2
  • Package Quantity
    1
  • Papr Sar Comp
    Neither
  • Series
    HM500
  • Type
    Half Mask
  • UPC_NO
    HM501TS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)