Motion
IP8GW
Linear Ball Bearing - IP Series, 0.5000 in Shaft Diameter, 2.3750 in Overall Length, Sealed
Mi Item #10636543
MFR #IP8GW
Price$48.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 0.5000 in Shaft Diameter, 2.3750 in Overall Length, Sealed
Mi Item #10636543
MFR #IP8GW

Mfr description
IP8GW LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.49/each

Specifications

Dimensions

  • Overall Length
    2.3750 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Operating Temperature Range
    176 °F
  • Series
    IP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)