Motion
520J14

MEGADYNE
520J14

Micro V-Belt - J Belt Section:, 14 Ribs, 52 in Overall Length, V-Ribbed
MI ITEM #10636668
MFR #520J14
Price$79.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
520J14

Micro V-Belt - J Belt Section:, 14 Ribs, 52 in Overall Length, V-Ribbed
MI ITEM #10636668
MFR #520J14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.32/each

Specifications

Dimensions

  • Overall Length
    52 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    520J14
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    14
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
520J14 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought