Motion
L0312-612
Air Tool & Air Compressor Oil - 220 and 460 ISO Grade
MI ITEM #10636683
MFR #L0312-612
Price$85.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 220 and 460 ISO Grade
MI ITEM #10636683
MFR #L0312-612

Mfr description
P0312-612 STAR LC KIT 120CC HD2/220
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.01/each

Specifications

Dimensions

  • ISO Grade
    220 and 460

Details

  • Base Material
    Calcium Sulfonate Complex
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme HD
  • Trade Name/Number
    No. L0312, SYNXTREME HD-1/220
  • Viscosity
    220
  • Working Temperature
    -40 °F / 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)