Overview
Mfr description
40106 VIKAN
- This scraper has a threaded grip that enables any Vikan color-coded handle to be screwed into the grips, which allows cleaning of difficult to reach areas
- Slightly rounded blade corners prevent damage to the surface being cleaned and operator injury
- Suitable for removing stubborn debris like chocolate and sugar deposits.
Specifications
- ColorYellow
- MaterialPolypropylene and Stainless Steel
- Includes1 scraper
- For Use WithVikan Handle
- Manufacturer Upc Number5705020401060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data