Motion
MHFR8-1
MHFR8-1 - ROD END (H) 3-PC ALLOY HT - F-R 8MM-8MM
MI ITEM #10637334
MFR #MHFR8-1
List Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHFR8-1 - ROD END (H) 3-PC ALLOY HT - F-R 8MM-8MM
MI ITEM #10637334
MFR #MHFR8-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.60/each for your price

Overview

Mfr description
MHFR8-1 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    18 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    33203 N
  • Lubrication
    Non-Lubricated
  • Ball Width
    12 mm
  • Series
    MHF
  • UPC_NO
    806990134257
  • Weight
    0.09 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text