Motion
WCB24042

TEKTON, INC
WCB24042

Combination Wrench - 42 mm Box End Wrench Size, 42 mm Open End Wrench Size, 21.7000 in OAL
MI ITEM #10637407
MFR #WCB24042
Your Price$110.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB24042

Combination Wrench - 42 mm Box End Wrench Size, 42 mm Open End Wrench Size, 21.7000 in OAL
MI ITEM #10637407
MFR #WCB24042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.66/each(List $127.26)

Overview

Mfr description
WCB24042 42MM COMBINATION WRENCH
  • Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each combination wrench for quick identification

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Body Material
    Steel
  • Wrench Type
    Combination Wrench
  • Socket Shape
    12-Point
  • Box End Head Width
    3.3000 in
  • Weight
    4.05 lbs
  • Type
    Combination Wrench
  • Head Thickness
    1.2000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought