Motion
5312A
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 15 ft Lift
MI ITEM #10637475
MFR #5312A
Price$487.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 15 ft Lift
MI ITEM #10637475
MFR #5312A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$487.33/each

Specifications

Dimensions

  • Pull To Lift Full Load
    51 lbf
  • Standard Lift
    15 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Reeving
    1
  • Series
    653-A
  • Type
    Ratchet Lever Hoist
  • Warranty
    5 yr
  • Weight Capacity
    1500 lbs, 3/4 ton

Overview

Mfr description
5312A HOIST 3/4T 15FT LIFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought