Motion
HMQ518-21-H-56-12

GROVE GEAR
HMQ518-21-H-56-12

1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size
Mi Item #10637650
MFR #HMQ518-21-H-56-12
Price$657.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
HMQ518-21-H-56-12

1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size
Mi Item #10637650
MFR #HMQ518-21-H-56-12

Mfr description
W5180074.00 (HMQ518-21-H-56-12) REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.79/each

Specifications

Dimensions

  • Center Distance
    1.7700 in
  • Input Size
    0.6250 in
  • Output Size
    0.7500 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)