Motion
BVALP20N20FM4311AZZN

DELAWARE MFG IND CORP
BVALP20N20FM4311AZZN

Ball Valve - 400 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10637737
MFR #BVALP20N20FM4311AZZN
Price$464.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVALP20N20FM4311AZZN

Ball Valve - 400 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10637737
MFR #BVALP20N20FM4311AZZN

Mfr description
BVALP-20N-20FM-4311AZZN VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.65/each

Specifications

Dimensions

  • Port Size
    2.0000 in

Details

  • Body Material
    Aluminum
  • Connection Type
    NPT
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Bore Valve
  • Series
    BVALP
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)