Motion
GRG8215524.00

GROVE GEAR
GRG8215524.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output
Mi Item #10638352
MFR #GRG8215524.00
Price$2,348.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8215524.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output
Mi Item #10638352
MFR #GRG8215524.00

Mfr description
GRG8215524.00 GRG-WU821-60-R REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,348.91/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    940 in/lb
  • Nominal Ratio
    60:1
  • Output Size
    0.6250 in
  • Overhung Load
    1415 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in
  • Weight
    26 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.674 hp
  • Horsepower Rating Normal Duty
    0.674 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-WU821-60-R
  • Max Input Horsepower
    0.674 hp
  • Mounting Type
    Base
  • Output
    0.435 hp;0.324 kw
  • Output Bore Type
    Single Output Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Single Output Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1415 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Shaft
  • Torque Rating (in-lb)
    940 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)