Specifications
Dimensions
- Hex Size1.125 in / 28.575 mm
- Length2.8 in / 71.12 mm
- Weight0.6754 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 1 TypeMale
- End 2 StyleCode 61 Flange
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetFour bolt flange connections meet SAE J518 specifications.
Help us improve this product