Specifications
Dimensions
- Hex Size1.688 in / 42.8752 mm
- Length2.8 in / 71.12 mm
- Weight1.106 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/8-12
- End 1 TypeMale
- End 2 StyleCode 61 Flange
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetFour bolt flange connections meet SAE J518 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)