Motion
9256X08X06
Female Pipe To Female JIC Swivel Strt
MI ITEM #10638550
MFR #9256X08X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe To Female JIC Swivel Strt
MI ITEM #10638550
MFR #9256X08X06

Mfr description
9256X08X06 JIC SWIVEL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.688 in / 17.4752 mm
  • Length
    1.54 in / 39.116 mm
  • Weight
    0.28 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 1 Type
    Female
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    9/16-18
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)