Motion
1S010AFXK
5/8" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #10639097
MFR #1S010AFXK
List Price$158.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #10639097
MFR #1S010AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.60/each for your price

Overview

Mfr description
1S010AFXK

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    2.6050 in
  • Material
    Stainless Steel
  • Keyway Size
    0.1875 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    10-32
  • Weight
    0.59 lb
  • Package Qty
    1
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030871
  • Screw Length
    0.4500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text