Motion
19864
Tool Lanyards & Attachment - Size: Standard
Mi Item #10639533
MFR #19864
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #10639533
MFR #19864

Mfr description
19864 SINGLE CARABINER TOOL TEATHER
  • Tool Lanyard - Shock absorbing tool lanyard with carabiner on one end and detachable loop on the other end: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below. Compatible with Squids® 3103 Tool Tails
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/each

Specifications

Dimensions

  • Height
    11.25 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    0.24 lb
  • Width
    1 in

Details

  • Accessory Type
    Tool Lanyard - Detachable Carabiner and Cinch Loop
  • Color
    Orange and Gray
  • Description
    3102F(x) Standard Orange and Gray Detachable Single Carabiner - 5lbs
  • Features & Benefits
    Tool Lanyard - Shock absorbing tool lanyard with carabiner on one end and detachable loop on the other end: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below. Compatible with Squids® 3103 Tool Tails
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476198642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)