Motion
HSR25LC2UUC1+880L

THK AMERICA INC
HSR25LC2UUC1+880L

Standard Ball Assembly Slide - Rail Size: 25 mm, 880 mm Long
Mi Item #10640148
MFR #HSR25LC2UUC1+880L
Price$956.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25LC2UUC1+880L

Standard Ball Assembly Slide - Rail Size: 25 mm, 880 mm Long
Mi Item #10640148
MFR #HSR25LC2UUC1+880L

Mfr description
HSR25LC2UUC1+880L G1=G2=G20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.98/each

Specifications

Dimensions

  • Length
    880 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    91.7 kN, 20615.02 lbf
  • Moment Capacity
    MA: 1.49 kNm, MB: 1.49 kNm, MC: 1.37
  • OAL
    880 mm
  • Radial Static Load Capacity
    91.7 kN, 20615.02 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)