Motion
GR182D-2

TIMKEN
GR182D-2

2 NLGI Grade, Drum Container, Beige Color, Water Resistant
Mi Item #10640165
MFR #GR182D-2
Price$8,477.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR182D-2

2 NLGI Grade, Drum Container, Beige Color, Water Resistant
Mi Item #10640165
MFR #GR182D-2

Mfr description
GR182D-2 GREASE 400LB W/LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,477.11/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Color
    Beige
  • Container Type
    Drum
  • Dropping Point
    536 °F
  • Flash Point
    271 °C
  • Lubricant Type
    Mill Grease
  • Max Operating Temperature
    400 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -10 °F
  • Water Resistance
    Water Resistant
  • Water Washout
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)