Motion
38Q60L14 TIGEAR-2 REDUCER

DODGE
38Q60L14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #10640501
MFR #38Q60L14 TIGEAR-2 REDUCER
Price$4,582.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38Q60L14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #10640501
MFR #38Q60L14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,582.10/each

Specifications

Dimensions

  • Case Size
    38
  • Center Distance
    3.5000 in
  • Nominal Ratio
    31 : 1
  • Output Size
    1.6250 in
  • Ratio
    60:1
  • Shaft Length
    Output 4.2000 in

Details

  • Additional Details
    TA0107L31M METRIC TAPER BUSH RED
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.860 hp
  • Output
    1.930 hp
  • Output Bore Type
    Tapered Bushing
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp

Overview

Mfr description
38Q60L14 TIGEAR-2 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought