Motion
GRV18002007.00

GROVE GEAR
GRV18002007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
Mi Item #10640572
MFR #GRV18002007.00
Price$1,677.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV18002007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
Mi Item #10640572
MFR #GRV18002007.00

Mfr description
GR-VH818-30-RD WORM REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,677.21/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in
  • Manufacturer Reducer Size
    18
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    614 in/lb;69.37 nm
  • Nominal Ratio
    30:1
  • Output Size
    0.8750 in
  • Overhung Load
    1200 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    23 lbs, 10.43 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.741 hp
  • Horsepower Rating Normal Duty
    0.741 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-VH818-30-RD
  • Max Input Horsepower
    0.741 hp
  • Mounting Type
    Vertical
  • Output
    0.569 hp;0.424 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Shaft
  • Torque Rating (in-lb)
    614 in-lbs;69.37 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)