Motion
MXFC-2XC
06140X02890 Battery Charger Kit - Lithium-Ion Battery, Fits all MX FUEL™ Equipment
MI ITEM #10640652
MFR #MXFC-2XC
Price$2,367.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06140X02890 Battery Charger Kit - Lithium-Ion Battery, Fits all MX FUEL™ Equipment
MI ITEM #10640652
MFR #MXFC-2XC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$2,367.42/each

Specifications

Dimensions

  • Compatible Battery Size
    MX FUEL
  • Height
    4.10 in
  • Length
    10.60 in
  • Weight
    10.62 lb
  • Width
    7.10 in

Details

  • Compatible Battery Chemistry
    Lithium-Ion
  • Harmonization Code
    8507600020
  • Includes
    Battery Charger
  • Manufacturer Upc Number
    045242607129
  • UPC_NO
    045242607129
  • Warranty
    2 Years

Overview

Mfr description
MXFC-2XC MX FUEL XC406 BATTERY
  • Power for Equipment
  • Durability for Equipment
  • All MX FUEL™ Batteries fit all MX FUEL™ Equipment
  • Capable of charging in 90 minutes
  • REDLINK™ Intelligence: Optimizes performance, compatibility, and battery lifespan
  • 5X More Protective Rubber Overmold in Impact Zones
  • Onboard fuel gauge displays remaining charge
  • ONE-KEY™ Compatible
  • Integrated Carry Handle
  • 2 Year Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought