Motion
MXF041-1XC

MILWAUKEE TOOL
MXF041-1XC

Tower Light-Charger - Portable Mounting Style, LED Lighting Technology, 27000 lm Max Light Output
Mi Item #10640653
MFR #MXF041-1XC
Price$3,399.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
MXF041-1XC

Tower Light-Charger - Portable Mounting Style, LED Lighting Technology, 27000 lm Max Light Output
Mi Item #10640653
MFR #MXF041-1XC

Mfr description
MXF041-1XC MX FUEL ROCKET TOWER
  • Most Portable 10' Light, Inside/Outside
  • 27,000 Lumens of Task or Area Lighting - Withstands the Storm
  • Fully Compatible with the MX FUEL™ Equipment System
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $4,846.38)
USD$3,399.00/each

Specifications

Dimensions

  • Weight
    108 lbs

Details

  • Harmonization Code
    8513104000
  • Includes
    (1) MX FUEL™ ROCKET™ Tower Light/Charger (MXF041-1XC)
  • Manufacturer Upc Number
    045242533916
  • UPC_NO
    045242533916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)