Motion
MXF500-1CP

MILWAUKEE TOOL
MXF500-1CP

Hand Drain Auger - 32.50 in Length, 22.00 in Width, Red, Black Color
Mi Item #10640654
MFR #MXF500-1CP
Price$6,944.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
MXF500-1CP

Hand Drain Auger - 32.50 in Length, 22.00 in Width, Red, Black Color
Mi Item #10640654
MFR #MXF500-1CP

Mfr description
MXF500-1CP MX FUEL SEWER DRUM
  • Power To Clear Roots At 200 ft
  • Mess Contained Instant Setup
  • Fully Compatible with the MX FUEL™ Equipment System
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6,944.53/each

Specifications

Dimensions

  • Length
    32.50 in
  • Weight
    104 lbs
  • Width
    22.00 in

Details

  • Battery Included
    Yes
  • Battery Type
    Lithium-Ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    CABLE DRIVE Automatic Feed and Retract, Integrated Drum Brake, ONE-KEY capable, POWERSTATE Brushless Motor, RAPID STOP Release deg F CABLE DRIVE Bearings, REDLINK PLUS Intelligence
  • Harmonization Code
    8509805095
  • Includes
    (1) MX FUEL™ Sewer Drum Machine for 5/8“ - ¾“ (MXF500-1CP)
  • Manufacturer Upc Number
    045242558490
  • Number Of Pieces
    3
  • Tool Type
    Sewer Drum Machine
  • UPC_NO
    045242558490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)