Motion
MXF501-1CP

MILWAUKEE TOOL
MXF501-1CP

Hand Drain Auger - 5/8 in;3/4 in Diameter, 100 ft Length, 100 ft Drum Capacity
Mi Item #10640655
MFR #MXF501-1CP
Price$7,891.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
MXF501-1CP

Hand Drain Auger - 5/8 in;3/4 in Diameter, 100 ft Length, 100 ft Drum Capacity
Mi Item #10640655
MFR #MXF501-1CP

Mfr description
MXF501-1CP MX FUEL SEWER DRUM
  • POWERTREDZ™ Lift Assist
  • Power To Clear Roots At 200 ft Mess Contained
  • Fully Compatible with the MX FUEL™ Equipment System
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7,891.26/each

Specifications

Dimensions

  • Weight
    125 lbs

Details

  • Battery Type
    Lithium-Ion
  • Harmonization Code
    8509805095
  • Includes
    (1) MX FUEL™ Sewer Drum Machine w/ POWERTREDZ™ for 5/8“ - ¾“ (MXF501-1CP)
  • Manufacturer Upc Number
    045242558506
  • UPC_NO
    045242558506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)