Motion
C21135
High Speed Steel Material
MI ITEM #10640912
MFR #C21135
Your Price$324.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
MI ITEM #10640912
MFR #C21135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$324.74/each(List $373.45)

Overview

Mfr description
C21135 DRILL BIT SET

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    8
  • Shank Type
    Reduced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text