Motion
KITGC2B11
Enespro Class 2 Voltage 14" Glove Kit- Black (11)
Mi Item #10641167
MFR #KITGC2B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 2 Voltage 14" Glove Kit- Black (11)
Mi Item #10641167
MFR #KITGC2B11

Mfr description
KITGC2B11 ARCGUARD VOLTAGE GLOVE KIT
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Class 2 - Max Use Voltage 17,000V AC/25,500V DC
  • Available in black, red, and yellow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    11 in

Details

  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811074341
  • Material
    Rubber/Leather
  • Type
    Safety Apparel
  • UPC_NO
    845811074341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)