Motion
05815
Gasoline 1-Tank Power Renew® 15 Fl Oz
MI ITEM #10641229
MFR #05815
List Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasoline 1-Tank Power Renew® 15 Fl Oz
MI ITEM #10641229
MFR #05815

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$32.55/each for your price

Overview

Mfr description
05815 GASOLINE 1-TANK POWER RENEW
  • Up to 5.7% MPG increase, 97% total power restoration, 99% injector flow improvement and cleaner emissions.
  • Only needed 4x per year
  • For use in direct or port injection engines to super-clean fuel system
  • 1 Bottle (15 fl oz) treats 25 Gal of gasoline

Specifications

  • Container Type
    Bottle
  • Scent
    Petroleum
  • Flammability
    Not Flammable
  • Boiling Point
    120°F
  • Plastic Safe
    No
  • Propellant
    None
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Treatment Ratio
    1 Bottle (15 fl oz) treats 25 Gal of gasoline
  • Appearance
    Clear Yellow Liquid
  • Base Type
    Petroleum Distillate
  • Container Size/Type
    16 Ounce Bottle
  • Flash Point
    161°F
  • Specific Gravity
    0.85
  • VOC Content
    100
  • Manufacturer Upc Number
    078254058153
  • UPC_NO
    078254058153
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Height
    8.75 in
  • Length
    3.5 in
  • Shelf Life
    10
  • Weight
    1.84 lbs
  • Width
    3.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought