Motion
05088PS
Brakleen® Pro Series Brake Parts Cleaner - Non-Chlorinated, 18 Wt Oz
MI ITEM #10641233
MFR #05088PS
Your Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brakleen® Pro Series Brake Parts Cleaner - Non-Chlorinated, 18 Wt Oz
MI ITEM #10641233
MFR #05088PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$11.37/each(List $13.08)

Overview

Mfr description
05088PS BRAKEPART CLEAN PRO AER25OZ
  • Larger can with increased fill weight
  • Use where compliance calls for a chlorine-free product
  • Works without disassembly
  • Restricted from Sale In: CA, CO, CT, DC, DE, IL, IN, ME, MD, MA, MI, NH, NJ, NY, OH, PA, RI, parts of UT, VA
  • Dries fast and leaves no residue

Specifications

  • Container Type
    Aerosol
  • Flammability
    Extremely Flammable
  • Scent
    Pleasant
  • Base Type
    Organic Solvents/Alcohol
  • Container Size/Type
    24 Ounce Aerosol
  • Flash Point
    0°F
  • Freezing Point
    -196°F
  • Shelf Life
    10
  • Specific Gravity
    0.6956
  • VOC Content
    95.8
  • Manufacturer Upc Number
    078254350882
  • UPC_NO
    078254350882
  • ECCN
    EAR99
  • Boiling Point
    180°F
  • Propellant
    Carbon Dioxide
  • Residue
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text