Motion
1750879
Lithium Grease - 10 oz Size, Aerosol Container, Not Food Grade, Water Resistant
Mi Item #10641243
MFR #1750879
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Grease - 10 oz Size, Aerosol Container, Not Food Grade, Water Resistant
Mi Item #10641243
MFR #1750879

Mfr description
1750880 LITHIUM GREASE LOW VOC 10WTOZ
  • Break-in lubrication for bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    10 oz

Details

  • Additional Details
    Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment.
  • Container Type
    Aerosol
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    078254000459
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • UPC_NO
    078254000459
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)