Motion
05482
Heavy Duty Pro-Strength Degreaser, 15 Wt Oz
MI ITEM #10641250
MFR #05482
Your Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Pro-Strength Degreaser, 15 Wt Oz
MI ITEM #10641250
MFR #05482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$13.81/each(List $13.96)

Overview

Mfr description
05482 DEGREASER PRO-STRENGTH AER20OZ
  • Water-based, no odor
  • No flash or fire point
  • Cleans grease, grime, oil, rain stains and more.
  • Safe on painted surfaces and plastics

Specifications

  • Container Type
    Aerosol
  • Scent
    Mild
  • Manufacturer Upc Number
    078254054827
  • UPC_NO
    078254054827
  • Features & Benefits
    • Water-based, no odor • No flash or fire point • Cleans grease, grime, oil, rain stains and more. • Safe on painted surfaces and plastics
  • Flash Point
    None
  • Specific Gravity
    1.04
  • VOC Content
    9.7
  • Weight
    1 lbs
  • Boiling Point
    212°F
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Appearance
    Clear Light Yellow Liquid
  • Base Type
    Water Based
  • Container Size/Type
    20 Ounce Aerosol
  • Flammability
    Not Flammable
  • Freezing Point
    -103°F
  • pH Range
    9.9
  • Shelf Life
    10
  • Height
    9.25 in
  • Length
    2.63 in
  • Width
    2.63 in
  • Country of Origin
    United States
  • Additional Details
    Automotive parts, exteriors, interiors, maintenance equipment, painted surfaces, chrome & stainless steel metallic parts and heavy machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought