Overview
Mfr description
NCDA1X325-0200-SF CYLINDER
Specifications
- Bore Diameter3.2500 in
- Stroke2.0000 in
- SeriesNCA1
- Mounting TypeMP1 Double Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data