Motion
LBCT 20 D-2LS

EWELLIX USA LLC
LBCT 20 D-2LS

Round Shaft Bushing - LBCT Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 418.165 lbf Load Capacity, Sealed
MI ITEM #10642169
MFR #LBCT 20 D-2LS
Your Price$155.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCT 20 D-2LS

Round Shaft Bushing - LBCT Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 418.165 lbf Load Capacity, Sealed
MI ITEM #10642169
MFR #LBCT 20 D-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.68/each(List $311.36)

Overview

Mfr description
LBCT 20 D-2LS LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Sealed
  • Static Load Capacity
    607.014 lbf
  • Dynamic Load Capacity
    418.165 lbf
  • Series
    LBCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought