Overview
Mfr description
FD5622 PUMP 515FG-PP01AS13SSSPSPEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, Polypropylene, Santoprene®
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate16 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data