Motion
HFR16T
HFR16T - ROD END (H) 3-PC ALLOY HT - F-R 1-1 1/4 PTFE
Mi Item #10642729
MFR #HFR16T
Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFR16T - ROD END (H) 3-PC ALLOY HT - F-R 1-1 1/4 PTFE
Mi Item #10642729
MFR #HFR16T

Mfr description
HFR16T ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.20/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Ball Width
    1.3750 in
  • Bore Diameter  
    1.0000 in
  • Misalignment Angle
    17 °
  • Weight
    2.13 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    76200 lbs
  • Rod End Type
    Female
  • Series
    HF-T
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990006189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)