Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- Coating MaterialLatex
- ColorBlack, Grey
- Country of OriginCHINA
- Manufacturer Upc Number065537842028
- Material TypeKnit Gloves - Coated
- Palm Featureslatex
- Thumb Typestraight
- UPC_NO065537842028
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)