Motion
243669

GRACO INC
243669

Husky™ 515 Non Metallic Bolted, 50/50 Windsheild Wash Solution Aodd Pump - 15 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, Nitrile, Groundable Acetal, PTFE Fluid Section, Nitrile Diaphragm
MI ITEM #10643278
MFR #243669
Price$1,754.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
243669

Husky™ 515 Non Metallic Bolted, 50/50 Windsheild Wash Solution Aodd Pump - 15 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, Nitrile, Groundable Acetal, PTFE Fluid Section, Nitrile Diaphragm
MI ITEM #10643278
MFR #243669

Mfr description
243669 DIAPHRAGM PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,754.88/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air Inlet
    1/4 NPT
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    15 gpm
  • Porting
    Dual Port (Side/Center)
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    Nitrile, Groundable Acetal, PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)