Overview
Mfr description
GRL8215523.00, GEARBOX, IRONMAN, STAR
Specifications
- Center Distance2.0600 in
- Ratio20:1
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeHollow
- Output Size1.1875 in
- Output DirectionHollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data