Motion
2780-X
Heavy Metal Welding & Heat Protection Glove - Size XL or Size 10, P-Aramid, Steel, Polyester
MI ITEM #10643386
MFR #2780-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Metal Welding & Heat Protection Glove - Size XL or Size 10, P-Aramid, Steel, Polyester
MI ITEM #10643386
MFR #2780-X

Mfr description
2780-X GLOVE THRASHER SPLIT COWHIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    13
  • Size
    XL
  • Weight
    0.5

Details

  • Country of Origin
    PAKISTAN
  • Manufacturer Upc Number
    065537902050
  • Material
    P-Aramid, Polyester, Steel
  • UPC_NO
    065537902050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)