Motion
319-M
Stealth Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated
Mi Item #10643391
MFR #319-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stealth Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated
Mi Item #10643391
MFR #319-M

Mfr description
319-M GLOVE STEALTH ZERO BIODEGRADABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9
  • Size
    M

Details

  • Coating Material
    Nitrile
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537901954
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Spec Sheet
  • Type
    Stealth Zero Glove
  • UPC_NO
    319-M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)