Overview
Mfr description
329-M GLOVE JADE BIODEGRADABLE
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- Coating MaterialNitrile
- Length
- Manufacturer Upc Number065537902005
- Spec Sheet
- UPC_NO065537902005
- Country of OriginCHINA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data