Motion
533-L
533-L Black Velvet Elksplit Welding Glove With Back Patch-Large,
Mi Item #10643393
MFR #533-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
533-L Black Velvet Elksplit Welding Glove With Back Patch-Large,
Mi Item #10643393
MFR #533-L

Mfr description
533-L GLOVE BLACK VELVET ELKSPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Country of Origin
    CANADA
  • Manufacturer Upc Number
    065537902524
  • UPC_NO
    065537902524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)