Specifications
Dimensions
- Glove SizeXL or Size 10
- Length9
- SizeXL
Details
- Coating MaterialNitrile
- Country of OriginCHINA
- Manufacturer Upc Number065537901978
- Material TypeKnit Gloves - Coated
- Product TypesGlove
- Spec Sheet
- TypeStealth Zero Glove
- UPC_NO319-X
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)