Motion
21999-1010
Desiccant Air Dryer - 1/2 NPT, 1 NPT Port Size
Mi Item #10643790
MFR #21999-1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 1/2 NPT, 1 NPT Port Size
Mi Item #10643790
MFR #21999-1010

Mfr description
21999-1010 PURE-10 - 10HP REGENERATIVE D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    25.0000 in, 635 mm
  • Port Size
    1 NPT, 1/2 NPT
  • Weight
    60 lbs

Details

  • Inlet/Outlet NPT
    1/2 x 1 in
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    40 cfm
  • Product Type
    Desiccant Air Dryers
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)