Motion
V3550370-M

Due North
V3550370-M

All Purpose Industrial Traction Aid-Med
Mi Item #10643877
MFR #V3550370-M
Price$43.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3550370-M

All Purpose Industrial Traction Aid-Med
Mi Item #10643877
MFR #V3550370-M

Mfr description
ALL PURPOSE INDUSTRIAL TRACTION AID-MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.69/each

Specifications

Dimensions

  • Men'S Size
    7.5-10
  • Size
    Medium

Details

  • Attachment Type
    Pull-on
  • Color
    Black
  • Gripper Material
    Tungsten Carbide
  • Gripper Type
    spikes
  • Overshoe Material
    100 % Natural Rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    17166983467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)