Motion
205-420CV/5X
Treated PVC Coverall with Hood - 0.42 mm
MI ITEM #10644597
MFR #205-420CV/5X
Your Price$73.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Treated PVC Coverall with Hood - 0.42 mm
MI ITEM #10644597
MFR #205-420CV/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.10/each(List $84.06)

Overview

Mfr description
205-420CV/5X RAIN COVERALL AND HOOD
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
  • Reinforced knees, elbows, and crotch provide added durability
  • Oversized storm flap front for additional protection
  • Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)

Specifications

  • Garment Type
    5XL
  • Hood Type
    Attached Hood
  • Color
    Green
  • Size
    5
  • Length
    60 cm
  • Description
    Protect against liquid splash and incidental contact with contaminants. The PVC/Nylon/PVC construction provides the necessary durability, while additional features, such as the reinforced wear points and oversized storm flaps, were added to help ensure all-around protection.
  • Manufacturer Upc Number
    616314193828
  • UPC_NO
    616314193828
  • Weight
    24 kg
  • Width
    38 cm
  • Height
    23 cm
  • Construction Description
    Double Storm Flap Reinforced Wear Points

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text