Motion
205-420CV/4X
Treated PVC Coverall with Hood - 0.42 mm
MI ITEM #10644609
MFR #205-420CV/4X
Price$84.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Treated PVC Coverall with Hood - 0.42 mm
MI ITEM #10644609
MFR #205-420CV/4X

Mfr description
205-420CV/4X RAIN COVERALL AND HOOD
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.06/each

Specifications

Dimensions

  • Height
    23 cm
  • Length
    60 cm
  • Size
    4XL
  • Weight
    24 kg
  • Width
    38 cm

Details

  • Color
    Green
  • Construction Description
    Double Storm Flap Reinforced Wear Points
  • Description
    Protect against liquid splash and incidental contact with contaminants. The PVC/Nylon/PVC construction provides the necessary durability, while additional features, such as the reinforced wear points and oversized storm flaps, were added to help ensure all-around protection.
  • Garment Type
    4XL
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314193811
  • UPC_NO
    616314193811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)