Motion
205-420CV/2X
Fr Treated Pvc/nylon/pvc - 2XL Size, Green Color, Attached Hood, PVC/Polyester Material
Mi Item #10644611
MFR #205-420CV/2X
Price$73.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fr Treated Pvc/nylon/pvc - 2XL Size, Green Color, Attached Hood, PVC/Polyester Material
Mi Item #10644611
MFR #205-420CV/2X

Mfr description
205-420CV/2X RAIN COVERALL AND HOOD
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.10/each

Specifications

Dimensions

  • Size
    2XL

Details

  • Closure Type
    Zipper
  • Color
    Green
  • Garment Type
    Coverall
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Material
    PVC/Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)