Motion
205-420CV/M
Fr Treated Pvc/nylon/pvc - M Size, Green Color, Attached Hood, PVC/Polyester Material
Mi Item #10644616
MFR #205-420CV/M
Price$84.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fr Treated Pvc/nylon/pvc - M Size, Green Color, Attached Hood, PVC/Polyester Material
Mi Item #10644616
MFR #205-420CV/M

Mfr description
205-420CV/M RAIN COVERALL AND HOOD GREEN
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.06/each

Specifications

Dimensions

  • Size
    M

Details

  • Closure Type
    Zipper
  • Color
    Green
  • Garment Type
    Coverall
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Material
    PVC/Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)