Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Adjuster OptionNo Adjustment
- Auto-SwitchYes
- Body TypeCompact
- Bracket 1Clevis
- Mounting TypeClevis
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeStraight-Line Clamp Air Cylinders
- Rod TypeSingle Rod
- SeriesCK1
- TypeClamp
Overview
Mfr description
CK1A50TN-75YAZ